Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ControlPanel, 9 to 20A, Single

  • Mfr # 1053268

  • Zoro # G815821248


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
2
Includes
20 ft SJE SignalMaster(R) Control Switches
Manufacturers Warranty Length
5 yr
Overall Height
10 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053268
Zoro #
G815821248
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
10 in
Overall Width
8 in
Overall Depth
4 in
Float Switch Length
20 ft

Details

Number of Pumps Controlled
2
Includes
20 ft SJE SignalMaster(R) Control Switches
Item
Control Panel
Phase
Single
Alerts Indicated
High Water
Enclosure Material
Thermoplastic
Connectivity
Auxiliary Contacts
Number of Switches Included
0
Includes Status Indicator Lights
Status Indicator Lights Included
Intrinsic Safety
Not Specified Intrinsically Safe
Alert Output
Audio, Visual
Product Type
Control Panel
NEMA Enclosure Rating
4X
Locking Style
Padlockable
Rated Voltage
120/208/240V AC
Includes Reversing
Non-Reversing
Dosing Schedule
Demand Dose
Location
Indoor/Outdoor
Includes HOA Switch
HOA Switch Included
Current
9 to 20 A
Compatible Pump Type
Sewage Pump, Well Pump
Series
NEX

Description

Control Panel, Includes 20 ft SJE SignalMaster(R) Control Switches

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.