Zoro Homepage

Duplex Panel, Single Phase, 0-12A

  • Mfr # 1051631

  • Zoro # G1512688


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Includes
20 ft SJE SignalMaster(R) Control Switches
Overall Height
10 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051631
Zoro #
G1512688
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Manufacturers Warranty Length
5 yr
Overall Depth
4 in
Float Switch Length
20 ft
Cord Length
20 ft

Details

Phase
Single
Number of Pumps Controlled
2
Item
Control Panel
Includes
20 ft SJE SignalMaster(R) Control Switches
Connectivity
Auxiliary Contacts
Locking Style
Padlockable
Includes Reversing
Non-Reversing
Alert Output
Audio, Visual
Includes HOA Switch
HOA Switch Included
Dosing Schedule
Demand Dose
Compatible Pump Type
Sewage Pump, Well Pump
Number of Switches Included
3
NEMA Enclosure Rating
4X
Intrinsic Safety
Not Specified Intrinsically Safe
Rated Voltage
120/208/240V AC
Includes Status Indicator Lights
Status Indicator Lights Included
Current
0 to 12 A
Location
Indoor/Outdoor
Product Type
Control Panel
Alerts Indicated
High Water
Series
NEX
Enclosure Material
Thermoplastic

Description

Control Panel, Includes 20 ft SJE SignalMaster(R) Control Switches

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.