Zoro Homepage

Float Switch, 10 ft, PVC, 120/230V AC

  • Mfr # 10PCNC

  • Zoro # G015822373


product price: $63.89
/ea

Key Features

Mounting Bracket Material
ABS/Stainless Steel
Switch Type
Tether Float
Manufacturers Warranty Length
5 yr
Contact Form
Normally Closed
Series
Sensor Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PCNC
Zoro #
G015822373
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 1/2 in
Cord Length
10 ft
Float Diameter
3 3/8 in
Tether Length - Maximum
3 1/2 in
Tether Length - Minimum
3 1/2 in

Details

Mounting Bracket Material
ABS/Stainless Steel
Switch Type
Tether Float
Contact Form
Normally Closed
Series
Sensor Float
Item
Float Switch
Includes
Pipe Clamp
Standards
CSA, UL Listed
Float Material
PVC
Compatible Manufacturer Part Number
10PCNC
Liquid Temperature - Maximum
140 Degrees F
Number of Floats
1
Electric Load Current - Maximum
5 A @ 120/230V AC
Mounting Hardware Included
Pipe Clamp
Actuation Method
Mercury-Activated
Starting Current - Maximum
5 A
Counterweight Type
No Counterweight
Compatible Pump Type
Sewage Pump
Electric Load Current - Minimum
30 mA @ 12V DC
NEC Cord Designation
SJOW
Running Current - Maximum
5 A
Rated Voltage
120/230V AC
Off Point
1/2 in Above Horizontal
Switch Duty
Control Duty
Electrical Connection
2-Conductor Wire Leads
Intrinsic Safety
Intrinsically Safe
On Point
1/2 in Below Horizontal

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, RI, VT, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.