Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 10 ft, PVC, 120V AC

  • Mfr # 1076764

  • Zoro # G915822312


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Series
VerticalMaster
Contact Form
Normally Open
Includes
Mounting Bracket
Float Material
PVC
Mounting Bracket Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076764
Zoro #
G915822312
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
2 7/8 in
Cord Length
10 ft
Float Diameter
2 7/8 in

Details

Item
Float Switch
Series
VerticalMaster
Contact Form
Normally Open
Includes
Mounting Bracket
Float Material
PVC
Mounting Bracket Material
Polypropylene
Switch Type
Vertical Float
Standards
CSA, UL Listed
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Maximum
13 A @ 125V AC
Compatible Pump Type
Sewage Pump, Sump Pump
Switch Duty
Pump Duty
Compatible Pump Horsepower Controlled - Maximum
1/2 hp @ 120V AC
Electric Load Current - Minimum
1 A @ 120V AC
Running Current - Maximum
13 A
Actuation Method
Mechanically-Activated
Compatible Manufacturer Part Number
10VM3P1WP
Counterweight Type
No Counterweight
Electrical Connection
Piggy-Back Plug
Number of Floats
1
NEC Cord Designation
SJOW
Starting Current - Maximum
78 A
Rated Voltage
120V AC
Mounting Hardware Included
Mounting Bracket

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.