Zoro Homepage

Float Switch, 15 ft, PVC, 120/230V AC

  • Mfr # 15SWENO

  • Zoro # G815822467


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Contact Form
Normally Open
Float Material
PVC
Switch Type
Tether Float
Standards
CSA, UL Listed
Includes
Cable Weight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15SWENO
Zoro #
G815822467
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 1/2 in
Tether Length - Maximum
3 1/2 in
Float Diameter
3 3/8 in
Tether Length - Minimum
3 1/2 in
Cord Length
15 ft

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, OR, RI, VT, WA, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.