Zoro Homepage

Float Switch, 15 ft, PVC, 120/230V AC

  • Mfr # 15SWINO

  • Zoro # G515822378


product price: $74.79
/ea

Key Features

Contact Form
Normally Open
Float Length
4 1/2 in
Includes
Internal Weight
Series
Sensor Float
Switch Type
Tether Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15SWINO
Zoro #
G515822378
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 1/2 in
Manufacturers Warranty Length
5 yr
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
3 1/2 in
Float Diameter
3 3/8 in
Cord Length
15 ft

Details

Contact Form
Normally Open
Item
Float Switch
Includes
Internal Weight
Series
Sensor Float
Switch Type
Tether Float
Float Material
PVC
Standards
CSA, UL Listed
Electrical Connection
2-Conductor Wire Leads
Counterweight Type
Internal
Starting Current - Maximum
5 A
Switch Duty
Control Duty
NEC Cord Designation
SJOW
Compatible Manufacturer Part Number
15SWINO
Rated Voltage
120/230V AC
Off Point
1/2 in Below Horizontal
Compatible Pump Type
Sewage Pump
Number of Floats
1
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Maximum
5 A @ 120/230V AC
Electric Load Current - Minimum
30 mA @ 12V DC
Intrinsic Safety
Intrinsically Safe
Mounting Hardware Included
Pipe Clamp
Actuation Method
Mercury-Activated
On Point
1/2 in Above Horizontal
Running Current - Maximum
5 A

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, OR, RI, VT, WA, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.