Zoro Homepage

Float Switch, 20 ft, PVC, 120/230V AC

  • Mfr # 1076774

  • Zoro # G115822310


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Bracket
Mounting Bracket Material
Polypropylene
Manufacturers Warranty Length
5 yr
Contact Form
Normally Open
Switch Type
Vertical Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076774
Zoro #
G115822310
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
2 7/8 in
Float Diameter
2 7/8 in
Cord Length
20 ft

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.