Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 20 ft, PVC, 120/230V AC

  • Mfr # 20SWINO

  • Zoro # G415822447


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Series
Sensor Float
Standards
CSA, UL Listed
Switch Type
Tether Float
Includes
Internal Weight
Float Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20SWINO
Zoro #
G415822447
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 1/2 in
Manufacturers Warranty Length
5 yr
Tether Length - Minimum
3 1/2 in
Cord Length
20 ft
Tether Length - Maximum
3 1/2 in
Float Diameter
3 3/8 in

Details

Series
Sensor Float
Standards
CSA, UL Listed
Switch Type
Tether Float
Includes
Internal Weight
Float Material
PVC
Contact Form
Normally Open
Item
Float Switch
NEC Cord Designation
SJOW
Compatible Manufacturer Part Number
20SWINO
Liquid Temperature - Maximum
140 Degrees F
Off Point
1/2 in Below Horizontal
Electric Load Current - Minimum
30 mA @ 12V DC
On Point
1/2 in Above Horizontal
Rated Voltage
120/230V AC
Mounting Hardware Included
Pipe Clamp
Switch Duty
Control Duty
Intrinsic Safety
Intrinsically Safe
Electrical Connection
2-Conductor Wire Leads
Counterweight Type
Internal
Actuation Method
Mercury-Activated
Electric Load Current - Maximum
5 A @ 120/230V AC
Compatible Pump Type
Sewage Pump
Running Current - Maximum
5 A
Starting Current - Maximum
5 A
Number of Floats
1

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, OR, RI, VT, WA, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.