Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 20 ft, PVC, 125V AC

  • Mfr # 20VMIILC BOX

  • Zoro # G315822455


product price: $58.99
/ea

Key Features

Series
VerticalMaster
Includes
Mounting Bracket
Float Length
2 1/2 in
Manufacturers Warranty Length
5 yr
Mounting Bracket Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20VMIILC BOX
Zoro #
G315822455
UPC #
-
Country of Origin
United States

Dimensions

Float Length
2 1/2 in
Manufacturers Warranty Length
5 yr
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Cord Length
20 ft

Details

Series
VerticalMaster
Includes
Mounting Bracket
Item
Float Switch
Mounting Bracket Material
Polypropylene
Float Material
PVC
Switch Type
Vertical Float
Standards
CSA, UL Listed
Contact Form
Normally Open
Number of Floats
1
Compatible Manufacturer Part Number
20VMIILC BOX
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Counterweight Type
No Counterweight
Electric Load Current - Minimum
0.16 mA @ 125V AC, 0.16 mA @ 30V DC, 1 mA @ 5V DC
Switch Duty
Control Duty
Actuation Method
Mechanically-Activated
Liquid Temperature - Maximum
125 Degrees F
Intrinsic Safety
Intrinsically Safe
Compatible Pump Type
Sewage Pump
Mounting Hardware Included
Mounting Bracket
Rated Voltage
125V AC
Electrical Connection
2-Conductor Wire Leads
NEC Cord Designation
SJOW
Starting Current - Maximum
1 A
Running Current - Maximum
1 A

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.