Zoro Homepage

Float Switch, 30 ft, PVC, 120/230V AC

  • Mfr # 30MPCNO

  • Zoro # G715822444


product price: $74.89
/ea

Key Features

Float Material
PVC
Mounting Bracket Material
ABS/Stainless Steel
Contact Form
Normally Open
Standards
CSA, UL Listed
Float Length
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30MPCNO
Zoro #
G715822444
UPC #
-
Country of Origin
United States

Dimensions

Float Length
3 3/8 in
Manufacturers Warranty Length
5 yr
Tether Length - Maximum
3 1/2 in
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Cord Length
30 ft

Details

Float Material
PVC
Item
Float Switch
Mounting Bracket Material
ABS/Stainless Steel
Contact Form
Normally Open
Standards
CSA, UL Listed
Series
Sensor Float Mini
Includes
Pipe Clamp
Switch Type
Tether Float
Electric Load Current - Minimum
30 mA @ 12V DC
Switch Duty
Control Duty
On Point
1/2 in Above Horizontal
Mounting Hardware Included
Pipe Clamp
Number of Floats
1
Compatible Manufacturer Part Number
30MPCNO
Compatible Pump Type
Sewage Pump
Electric Load Current - Maximum
5 A @ 120/230V AC
NEC Cord Designation
SJOW
Intrinsic Safety
Intrinsically Safe
Off Point
1/2 in Below Horizontal
Counterweight Type
No Counterweight
Electrical Connection
2-Conductor Wire Leads
Rated Voltage
120/230V AC
Starting Current - Maximum
5 A
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
5 A
Actuation Method
Mercury-Activated

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, OR, RI, VT, WA, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.