Zoro Homepage

Float Switch, 30 ft, PVC, 120/230V AC

  • Mfr # 30SWENC

  • Zoro # G115822396


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Contact Form
Normally Closed
Float Material
PVC
Series
Sensor Float
Standards
CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30SWENC
Zoro #
G115822396
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 1/2 in
Cord Length
30 ft
Float Diameter
3 3/8 in
Tether Length - Maximum
3 1/2 in
Tether Length - Minimum
3 1/2 in

Details

Contact Form
Normally Closed
Item
Float Switch
Float Material
PVC
Series
Sensor Float
Standards
CSA, UL Listed
Includes
Cable Weight
Switch Type
Tether Float
NEC Cord Designation
SJOW
Counterweight Type
External
Actuation Method
Mercury-Activated
Compatible Pump Type
Sewage Pump
Switch Duty
Control Duty
Compatible Manufacturer Part Number
30SWENC
Off Point
1/2 in Above Horizontal
Intrinsic Safety
Intrinsically Safe
Starting Current - Maximum
5 A
Liquid Temperature - Maximum
140 Degrees F
Rated Voltage
120/230V AC
Mounting Hardware Included
Pipe Clamp
Number of Floats
1
Electric Load Current - Minimum
30 mA @ 12V DC
Electric Load Current - Maximum
5 A @ 120/230V AC
Running Current - Maximum
5 A
Electrical Connection
2-Conductor Wire Leads
On Point
1/2 in Below Horizontal

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, RI, VT, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.