Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 30 ft, PVC, 230V AC

  • Mfr # 1076771

  • Zoro # G815822306


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Contact Form
Normally Open
Series
VerticalMaster
Float Material
PVC
Switch Type
Vertical Float
Float Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076771
Zoro #
G815822306
UPC #
-
Country of Origin
China

Dimensions

Float Length
2 7/8 in
Manufacturers Warranty Length
5 yr
Float Diameter
2 7/8 in
Cord Length
30 ft

Details

Contact Form
Normally Open
Series
VerticalMaster
Float Material
PVC
Switch Type
Vertical Float
Item
Float Switch
Standards
CSA, UL Listed
Includes
Mounting Bracket
Mounting Bracket Material
Polypropylene
Compatible Pump Type
Sewage Pump, Sump Pump
Counterweight Type
No Counterweight
Electrical Connection
Piggy-Back Plug
Compatible Pump Horsepower Controlled - Maximum
1 hp @ 230V AC
Mounting Hardware Included
Mounting Bracket
Liquid Temperature - Maximum
140 Degrees F
Compatible Manufacturer Part Number
30VM3P2WP
Electric Load Current - Minimum
1 A @ 230V AC
Running Current - Maximum
13 A
Actuation Method
Mechanically-Activated
Rated Voltage
230V AC
Number of Floats
1
NEC Cord Designation
SJOW
Starting Current - Maximum
78 A
Switch Duty
Pump Duty
Electric Load Current - Maximum
20 A @ 250V AC

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.