Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 10ft, Polypropylene, 125VAC

  • Mfr # 10MANPCNC

  • Zoro # G315822462


product price: $42.49
/ea

Key Features

Includes
Pipe Clamp
Manufacturers Warranty Length
5 yr
Series
MilliAmpMaster
Float Length
4 7/8 in
Contact Form
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MANPCNC
Zoro #
G315822462
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Cord Length
10 ft
Tether Length - Maximum
3 1/2 in
Float Diameter
2 3/4 in
Tether Length - Minimum
3 1/2 in

Details

Includes
Pipe Clamp
Series
MilliAmpMaster
Contact Form
Normally Closed
Float Material
Polypropylene
Standards
CSA, UL Listed
Switch Type
Tether Float
Mounting Bracket Material
ABS/Stainless Steel
Item
Float Switch
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Compatible Manufacturer Part Number
10MANPCNC
Number of Floats
1
Intrinsic Safety
Intrinsically Safe
Off Point
1 1/2 in Above Horizontal
NEC Cord Designation
SJOW
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Actuation Method
Mechanically-Activated
On Point
1 1/2 in Below Horizontal
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
1 A
Electrical Connection
2-Conductor Wire Leads
Rated Voltage
125V AC
Compatible Pump Type
Sewage Pump
Switch Duty
Control Duty
Counterweight Type
No Counterweight
Starting Current - Maximum
1 A
Mounting Hardware Included
Pipe Clamp

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.