Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 10ft, Polypropylene, 125VAC

  • Mfr # 10MAPWPCNCEZ

  • Zoro # G915822411


product price: $56.79
/ea

Key Features

Includes
Mounting Bracket
Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Series
EZconnex
Mounting Bracket Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MAPWPCNCEZ
Zoro #
G915822411
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Tether Length - Maximum
22 in
Float Diameter
2 3/4 in
Tether Length - Minimum
3 1/2 in
Cord Length
10 ft

Details

Includes
Mounting Bracket
Series
EZconnex
Mounting Bracket Material
Stainless Steel
Item
Float Switch
Standards
CSA, UL Listed
Float Material
Polypropylene
Contact Form
Normally Closed
Switch Type
Tether Float
On Point
45 Degrees Below Horizontal
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Liquid Temperature - Maximum
140 Degrees F
Counterweight Type
No Counterweight
Compatible Pump Type
Sewage Pump
Rated Voltage
125V AC
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Starting Current - Maximum
1 A
Switch Duty
Control Duty
Actuation Method
Mechanically-Activated
Compatible Manufacturer Part Number
10MAPWPCNCEZ
NEC Cord Designation
SJOW
Electrical Connection
2-Conductor Wire Leads
Mounting Hardware Included
Mounting Bracket
Off Point
45 Degrees Above Horizontal
Number of Floats
1
Running Current - Maximum
1 A

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.