Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 15ft, Polypropylene, 125VAC

  • Mfr # 15MANWPSPC

  • Zoro # G8209497


product price: $71.19
/ea

Key Features

Switch Type
Tether Float
Voltage
5VDC to 125 VAC
Amps
1 A
Cord Length
15 ft
Max. Liquid Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15MANWPSPC
Zoro #
G8209497
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
15 ft
Maximum Tether Length
3 1/2 in
Minimum Tether Length
3 1/2 in
Manufacturers Warranty Length
5 yr
Float Dia.
2 11/16 in
Float Length
2 7/8 in
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Tether Length - Maximum
3 1/2 in

Details

Switch Type
Tether Float
Voltage
5VDC to 125 VAC
Item
Float Switch
Amps
1 A
Max. Liquid Temp.
140 Degrees F
Series
MilliAmpMaster
Contact Default
Normally Open/Normally Closed
Off Point
1 1/2 in
Rated Voltage
125V AC
Electrical Connection
3-Conductor Wire Leads
Float Material
Polypropylene
Switch Actuation
Tether Float
Agency Compliance
CSA
Includes
Pipe Clamp
Standards
CSA
On Point
1 1/2 in
Mounting Bracket Material
Stainless Steel
For Use With
Potable Water
Contact Form
Normally Open or Normally Closed
Running Current - Maximum
1 A
Electric Load Current - Minimum
0.16 mA @ 125V AC, 0.16 mA @ 30V DC, 1 mA @ 5V DC
Starting Current - Maximum
1 A
NEC Cord Designation
SJOW
Compatible Manufacturer Part Number
15MANWPSPC
Compatible Pump Type
Sewage Pump, Sump Pump
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Number of Floats
1
Counterweight Type
No Counterweight
Liquid Temperature - Maximum
140 Degrees F
Actuation Method
Mechanically-Activated

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.