Zoro Homepage

FloatSwitch, 20ft, Polypropylene, 125VAC

  • Mfr # 20MAPCNO

  • Zoro # G115822389


product price: $50.19
/ea

Key Features

Manufacturers Warranty Length
5 yr
Series
MilliAmpMaster
Contact Form
Normally Open
Float Material
Polypropylene
Float Length
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20MAPCNO
Zoro #
G115822389
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
3 1/2 in
Cord Length
20 ft
Float Diameter
2 3/4 in

Details

Series
MilliAmpMaster
Contact Form
Normally Open
Float Material
Polypropylene
Item
Float Switch
Includes
Pipe Clamp
Mounting Bracket Material
ABS/Stainless Steel
Switch Type
Tether Float
Standards
CSA, UL Listed
Liquid Temperature - Maximum
140 Degrees F
Electrical Connection
2-Conductor Wire Leads
Off Point
45 Degrees Below Horizontal
Rated Voltage
125V AC
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Compatible Pump Type
Sewage Pump
Compatible Manufacturer Part Number
20MAPCNO
Intrinsic Safety
Intrinsically Safe
Starting Current - Maximum
1 A
Number of Floats
1
Counterweight Type
No Counterweight
Mounting Hardware Included
Pipe Clamp
NEC Cord Designation
SJOW
Running Current - Maximum
1 A
On Point
45 Degrees Above Horizontal
Actuation Method
Mechanically-Activated
Switch Duty
Control Duty

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.