Zoro Homepage

FloatSwitch, 20ft, Polypropylene, 125VAC

  • Mfr # 20MAPNPCNCEZ

  • Zoro # G615822452


product price: $67.59
/ea

Key Features

Float Length
4 7/8 in
Switch Type
Tether Float
Standards
CSA, UL Listed
Includes
Mounting Bracket
Contact Form
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20MAPNPCNCEZ
Zoro #
G615822452
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Float Diameter
2 3/4 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
3 1/2 in
Cord Length
20 ft

Details

Switch Type
Tether Float
Item
Float Switch
Standards
CSA, UL Listed
Includes
Mounting Bracket
Contact Form
Normally Closed
Float Material
Polypropylene
Series
EZconnex
Mounting Bracket Material
Stainless Steel
NEC Cord Designation
SJOW
Counterweight Type
No Counterweight
Compatible Pump Type
Sewage Pump
Starting Current - Maximum
1 A
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Rated Voltage
125V AC
Running Current - Maximum
1 A
Off Point
1 1/2 in Above Horizontal
Number of Floats
1
Mounting Hardware Included
Mounting Bracket
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Switch Duty
Control Duty
Compatible Manufacturer Part Number
20MAPNPCNCEZ
Liquid Temperature - Maximum
140 Degrees F
Electrical Connection
2-Conductor Wire Leads
On Point
1 1/2 in Below Horizontal
Actuation Method
Mechanically-Activated

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.