Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 20ft, Polypropylene, 125VAC

  • Mfr # 20MAPWCWNCEZ

  • Zoro # G415822461


product price: $71.49
/ea

Key Features

Contact Form
Normally Closed
Float Length
4 7/8 in
Switch Type
Tether Float
Float Material
Polypropylene
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20MAPWCWNCEZ
Zoro #
G415822461
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
22 in
Cord Length
20 ft
Float Diameter
2 3/4 in

Details

Contact Form
Normally Closed
Switch Type
Tether Float
Float Material
Polypropylene
Item
Float Switch
Includes
Mounting Bracket
Mounting Bracket Material
Stainless Steel
Standards
CSA, UL Listed
Series
EZconnex
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Switch Duty
Control Duty
Mounting Hardware Included
Mounting Bracket
Compatible Pump Type
Sewage Pump
Off Point
45 Degrees Above Horizontal
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Compatible Manufacturer Part Number
20MAPWCWNCEZ
NEC Cord Designation
SJOW
Electrical Connection
2-Conductor Wire Leads
On Point
45 Degrees Below Horizontal
Starting Current - Maximum
1 A
Number of Floats
1
Counterweight Type
No Counterweight
Actuation Method
Mechanically-Activated
Rated Voltage
125V AC
Running Current - Maximum
1 A
Liquid Temperature - Maximum
140 Degrees F

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.