Zoro Homepage

FloatSwitch, 30ft, Polypropylene, 125VAC

  • Mfr # 30MAPCNO

  • Zoro # G615822407


product price: $57.39
/ea

Key Features

Switch Type
Tether Float
Manufacturers Warranty Length
5 yr
Float Material
Polypropylene
Float Length
4 7/8 in
Series
MilliAmpMaster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30MAPCNO
Zoro #
G615822407
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Cord Length
30 ft
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
3 1/2 in
Float Diameter
2 3/4 in

Details

Item
Float Switch
Switch Type
Tether Float
Float Material
Polypropylene
Series
MilliAmpMaster
Contact Form
Normally Open
Mounting Bracket Material
ABS/Stainless Steel
Standards
CSA, UL Listed
Includes
Pipe Clamp
Counterweight Type
No Counterweight
Compatible Pump Type
Sewage Pump
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Number of Floats
1
Liquid Temperature - Maximum
140 Degrees F
Actuation Method
Mechanically-Activated
Starting Current - Maximum
1 A
Rated Voltage
125V AC
Mounting Hardware Included
Pipe Clamp
Off Point
45 Degrees Below Horizontal
Switch Duty
Control Duty
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Electrical Connection
2-Conductor Wire Leads
NEC Cord Designation
SJOW
Compatible Manufacturer Part Number
30MAPCNO
Intrinsic Safety
Intrinsically Safe
On Point
45 Degrees Above Horizontal
Running Current - Maximum
1 A

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.