Zoro Homepage

FloatSwitch, 50ft, 125VAC

  • Mfr # 50MEGANOEZ

  • Zoro # G215822418


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Series
EZconnex
Manufacturers Warranty Length
5 yr
Mounting Bracket Material
Stainless Steel
Float Material
Polypropylene
Switch Type
Tether Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50MEGANOEZ
Zoro #
G215822418
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Cord Length
50 ft
Float Diameter
2 3/4 in

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.