Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 50ft, Polypropylene, 125VAC

  • Mfr # 50MANWPSPC

  • Zoro # G915822459


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Series
MilliAmpMaster WPS
Manufacturers Warranty Length
5 yr
Includes
Pipe Clamp
Contact Form
Normally Open or Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50MANWPSPC
Zoro #
G915822459
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Tether Length - Maximum
3 1/2 in
Cord Length
50 ft

Details

Switch Type
Tether Float
Series
MilliAmpMaster WPS
Item
Float Switch
Includes
Pipe Clamp
Contact Form
Normally Open or Normally Closed
Standards
ANSI, CSA
Float Material
Polypropylene
Actuation Method
Mechanically-Activated
Compatible Manufacturer Part Number
50MANWPSPC
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
On Point
1 1/2 in Above Horizontal
Switch Duty
Control Duty
NSF Certifications for Food and Drinking Water
NSF 61
Electric Load Current - Minimum
0.16 mA @ 125V AC, 0.16 mA @ 30V DC, 1 mA @ 5V DC
Off Point
1 1/2 in Below Horizontal
NEC Cord Designation
SJOW
Running Current - Maximum
1 A
Number of Floats
1
Counterweight Type
No Counterweight
Liquid Temperature - Maximum
140 Degrees F
Compatible Pump Type
Sewage Pump
Mounting Hardware Included
Pipe Clamp
Starting Current - Maximum
1 A
Electrical Connection
3-Conductor Wire Leads
Rated Voltage
125V AC

Description

Float Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.