Zoro Homepage

FloatSwitch, 5ft, Polypropylene, 125VAC

  • Mfr # 5MAPNCWNCEZ

  • Zoro # G915822442


product price: $59.19
/ea

Key Features

Float Length
4 7/8 in
Series
EZconnex
Manufacturers Warranty Length
5 yr
Mounting Bracket Material
Stainless Steel
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MAPNCWNCEZ
Zoro #
G915822442
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Tether Length - Maximum
3 1/2 in
Cord Length
5 ft
Float Diameter
2 3/4 in
Tether Length - Minimum
3 1/2 in

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.