Zoro Homepage

FloatSwitch, 5ft, Polypropylene, 125VAC

  • Mfr # 5MAPNPCNCEZ

  • Zoro # G215822470


product price: $51.59
/ea

Key Features

Float Material
Polypropylene
Standards
CSA, UL Listed
Includes
Mounting Bracket
Manufacturers Warranty Length
5 yr
Series
EZconnex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MAPNPCNCEZ
Zoro #
G215822470
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
3 1/2 in
Float Diameter
2 3/4 in
Cord Length
5 ft

Details

Float Material
Polypropylene
Item
Float Switch
Standards
CSA, UL Listed
Includes
Mounting Bracket
Series
EZconnex
Switch Type
Tether Float
Contact Form
Normally Closed
Mounting Bracket Material
Stainless Steel
On Point
1 1/2 in Below Horizontal
Starting Current - Maximum
1 A
Running Current - Maximum
1 A
Liquid Temperature - Maximum
140 Degrees F
NEC Cord Designation
SJOW
Compatible Manufacturer Part Number
5MAPNPCNCEZ
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Compatible Pump Type
Sewage Pump
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Number of Floats
1
Actuation Method
Mechanically-Activated
Electrical Connection
2-Conductor Wire Leads
Off Point
1 1/2 in Above Horizontal
Rated Voltage
125V AC
Mounting Hardware Included
Mounting Bracket
Counterweight Type
No Counterweight
Switch Duty
Control Duty

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.