Zoro Homepage

FloatSwitch, 5ft, Polypropylene, 125VAC

  • Mfr # 5MAPWCWNOEZ

  • Zoro # G815822382


product price: $59.19
/ea

Key Features

Float Material
Polypropylene
Manufacturers Warranty Length
5 yr
Includes
Mounting Bracket
Contact Form
Normally Open
Series
EZconnex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MAPWCWNOEZ
Zoro #
G815822382
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Cord Length
5 ft
Tether Length - Maximum
22 in

Details

Float Material
Polypropylene
Item
Float Switch
Includes
Mounting Bracket
Contact Form
Normally Open
Series
EZconnex
Mounting Bracket Material
Stainless Steel
Switch Type
Tether Float
Standards
CSA, UL Listed
Liquid Temperature - Maximum
140 Degrees F
Electrical Connection
2-Conductor Wire Leads
Compatible Pump Type
Sewage Pump
Rated Voltage
125V AC
Mounting Hardware Included
Mounting Bracket
Compatible Manufacturer Part Number
5MAPWCWNOEZ
On Point
45 Degrees Above Horizontal
Actuation Method
Mechanically-Activated
Switch Duty
Control Duty
Running Current - Maximum
1 A
NEC Cord Designation
SJOW
Number of Floats
1
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Starting Current - Maximum
1 A
Counterweight Type
No Counterweight
Off Point
45 Degrees Below Horizontal
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.