Zoro Homepage

FloatSwitch, 5ft, Polypropylene, 125VAC

  • Mfr # 5MAPWPCNCEZ

  • Zoro # G515822422


product price: $51.59
/ea

Key Features

Contact Form
Normally Closed
Float Material
Polypropylene
Mounting Bracket Material
Stainless Steel
Switch Type
Tether Float
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MAPWPCNCEZ
Zoro #
G515822422
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Tether Length - Maximum
22 in
Cord Length
5 ft

Details

Contact Form
Normally Closed
Float Material
Polypropylene
Mounting Bracket Material
Stainless Steel
Switch Type
Tether Float
Includes
Mounting Bracket
Series
EZconnex
Item
Float Switch
Standards
CSA, UL Listed
Mounting Hardware Included
Mounting Bracket
Switch Duty
Control Duty
Compatible Manufacturer Part Number
5MAPWPCNCEZ
Rated Voltage
125V AC
Counterweight Type
No Counterweight
Compatible Pump Type
Sewage Pump
Number of Floats
1
NEC Cord Designation
SJOW
Liquid Temperature - Maximum
140 Degrees F
Actuation Method
Mechanically-Activated
Running Current - Maximum
1 A
On Point
45 Degrees Below Horizontal
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Starting Current - Maximum
1 A
Off Point
45 Degrees Above Horizontal
Electrical Connection
2-Conductor Wire Leads

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.