Zoro Homepage

GrinderDuplexPanel, 11A, Three, 208to240VAC

  • Mfr # VSGD-240-3-11

  • Zoro # G415263394


product price: $5,121.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
5 yr
Overall Height
24 in
Includes
VARIOspeed(R) Grinder Panel VFD Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSGD-240-3-11
Zoro #
G415263394
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
24 in
Overall Width
24 in
Overall Depth
10 in
Float Switch Length
20 ft

Description

Grinder Duplex Panel, Includes VARIOspeed(R) Grinder Panel VFD Controller

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.