Zoro Homepage

GrinderSimplexPanel, 11A, Three

  • Mfr # VSGS-240-3-11

  • Zoro # G015263459


product price: $1,657.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Includes
VARIOspeed(R) Grinder Panel VFD Controller
Overall Height
14 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSGS-240-3-11
Zoro #
G015263459
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
12 in
Manufacturers Warranty Length
5 yr
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
1
Includes
VARIOspeed(R) Grinder Panel VFD Controller
Item
Grinder Simplex Panel
Switch Actuation
Sensor
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Reversing
Reversing
Compatible Pump Type
Sewage Pump
Connectivity
Auxiliary Contacts
Number of Switches Included
0
Location
Indoor/Outdoor
Series
VARIOspeed
Rated Voltage
208 to 240V AC
Current
11 A
Dosing Schedule
Demand Dose
Intrinsic Safety
Not Specified Intrinsically Safe
For Maximum Horsepower
2 hp
Product Type
Control Panel
Enclosure Material
Thermoplastic
Alert Output
Audio, Visual
NEMA Enclosure Rating
3R
Alerts Indicated
High Water, Pump Fail to Run
Locking Style
Padlockable
Includes HOA Switch
HOA Switch Included

Description

Grinder Simplex Panel, Includes VARIOspeed(R) Grinder Panel VFD Controller

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.