Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GrinderSimplexPanel, 16.5A, Three

  • Mfr # VSGS-240-3-16.5

  • Zoro # G115263434


product price: $1,732.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Includes
VARIOspeed(R) Grinder Panel VFD Controller
Manufacturers Warranty Length
5 yr
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSGS-240-3-16.5
Zoro #
G115263434
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
12 in
Overall Height
14 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
1
Includes
VARIOspeed(R) Grinder Panel VFD Controller
Item
Grinder Simplex Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Includes HOA Switch
HOA Switch Included
Enclosure Material
Thermoplastic
Alert Output
Audio, Visual
Location
Indoor/Outdoor
Locking Style
Padlockable
For Maximum Horsepower
5 hp
Current
16.5 A
Product Type
Control Panel
Includes Reversing
Reversing
Compatible Pump Type
Sewage Pump
Intrinsic Safety
Not Specified Intrinsically Safe
Dosing Schedule
Demand Dose
Rated Voltage
208 to 240V AC
Series
VARIOspeed
Alerts Indicated
High Water, Pump Fail to Run
Switch Actuation
Sensor
NEMA Enclosure Rating
3R
Number of Switches Included
0
Connectivity
Auxiliary Contacts

Description

Grinder Simplex Panel, Includes VARIOspeed(R) Grinder Panel VFD Controller

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.