Zoro Homepage

GrinderSimplexPanel, 17.8A, SingleorThree

  • Mfr # VSGS-240-1-17.8

  • Zoro # G115263311


product price: $2,485.99
/ea
Free Shipping & Returns

Key Features

Phase
Single or Three
Number of Pumps Controlled
1
Includes
VARIOspeed(R) Grinder Panel VFD Controller (Simplex, 2HP, 240VAC)
Overall Height
28 in
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSGS-240-1-17.8
Zoro #
G115263311
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Width
22 in
Float Switch Length
20 ft
Overall Depth
16 in

Description

Grinder Simplex Panel, Includes VARIOspeed(R) Grinder Panel VFD Controller (Simplex, 2HP, 240VAC)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.