Zoro Homepage

HighWaterAlarm, Audio, Visual, 3.7VDC, 6ft

  • Mfr # 1069103

  • Zoro # G615827938


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
6 ft
Includes
Panel Module, Xpert Alert (R) Receiver Module
Sound Level - Maximum
80 dB
For Vessel Type
Holding Tanks, Sump Pump Basins
Alert Messaging
Email, Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1069103
Zoro #
G615827938
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
6 ft
Overall Length
8.1 in
Overall Width
1.8 in
Overall Height
6 in

Details

Item
High Water Alarm
Includes
Panel Module, Xpert Alert (R) Receiver Module
Sound Level - Maximum
80 dB
For Vessel Type
Holding Tanks, Sump Pump Basins
Alert Messaging
Email, Text
Detection Type
High Level
Current
1 A
NEMA Enclosure Rating
1
Number of Alarm Inputs
2
Electrical Connection
2-Conductor Wire Leads
Switch Type Included
Tether Float
Reset Type
Automatic
Connectivity
Wi-Fi
For Media Type
Sewage
Includes Battery Backup
Battery Backup Included
Nameplate Voltage
3.7V DC
Alert Output
Audio, Visual
Environment
Indoor

Description

High Water Alarm, Current 1 A, Sound Level - Maximum 80 dB, Nameplate Voltage 3.7V DC, Power Cord Length 6 ft, Reset Type Automatic, Sensor Cord Length Not Applicable, Includes Panel Module, Xpert Alert (R) Receiver Module, For Vessel Type Holding Tanks, Sump Pump Basins, Environment Indoor, Connectivity Wi-Fi, Detection Type High Level, Overall Height 6 in, Overall Length 8.1 in, Overall Width 1.8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.