Hook Bracket, Nylon, Stainless Steel
Mfr # 1052814
Zoro # G715822475
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Body Material
Nylon, Stainless Steel
Compatible with Series
Universal
For Number of Floats
6
Compatible Wire Gauge
18 AWG
Product Type
Float Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1052814
Zoro #
G715822475
UPC #
-
Country of Origin
United States
Details
Body Material
Nylon, Stainless Steel
Item
Hook Bracket
Compatible with Series
Universal
For Number of Floats
6
Compatible Wire Gauge
18 AWG
Product Type
Float Bracket
Description
Hook Bracket, Body Material Nylon, Stainless Steel, Product Type Float Bracket
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.