Zoro Homepage

MountingAssembly, 30VDC, 125VAC

  • Mfr # 1053989

  • Zoro # G315822486


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Body Material
ABS Nylon Blend, Polypropylene
For Number of Floats
4
Compatible with Series
Universal
Product Type
Mounting Assembly
Rated Voltage
125V AC, 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053989
Zoro #
G315822486
UPC #
-
Country of Origin
Mexico

Details

Item
Mounting Assembly
Body Material
ABS Nylon Blend, Polypropylene
For Number of Floats
4
Compatible with Series
Universal
Product Type
Mounting Assembly
Rated Voltage
125V AC, 30V DC
Compatible Wire Gauge
18 AWG

Description

Mounting Assembly, Body Material ABS Nylon Blend, Polypropylene, Product Type Mounting Assembly

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.