Zoro Homepage

NC Mechanical Float Switch 230VAC

  • Mfr # 10PMU2WP

  • Zoro # G1995686


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
230VAC
Max. Pressure
20 psi
Amps
13 A
Float Switch Contact Form
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PMU2WP
Zoro #
G1995686
UPC #
-
Country of Origin
United States

Dimensions

Float Dia. (In.)
3-1/16
Float Length (In.)
3-9/16
Tether Length Min.-Max.
3" to 24"
Height
3-9/16"
Length
3-9/16"
Float Switch Cord Length
10 ft.
Manufacturers Warranty Length
5 yr
Float Dia.
3 1/16 in
Float Length
3 5/8 in
Cord Length
10 ft
Maximum Tether Length
24 in
Minimum Tether Length
3 in
Tether Length - Minimum
3 in
Tether Length - Maximum
24 in
Float Diameter
3 1/8 in

Details

Switch Type
Tether Float
Voltage
230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
13 A
Float Switch Contact Form
Normally Closed
Mounting Bracket Material
ABS/Stainless Steel
Float Switch On Point
45 Degrees Above Horizontal
Float Switch Float Material
PVC
Type
Wide Angle
Turns Off At
45 Degrees Below
Connection
Plug
Min. Water Level Adjustment
7
For Use With
Pumps Up to 13A
Compliance
UL, CSA
Max. Pressure (PSI)
20
Pumping Range Min./Max.
7 to 36
Max. Liquid Temp.
140 Degrees F
Series
PumpMaster
Wire Lead
SJOW
Electrical Connection - Pumps
Piggyback
Body Material
PVC
Float Material
PVC
Float Switch Off Point
45 Degrees Below Horizontal
Mounts
Hose Clamp
Max. Water Level Adjustment
36
Operation
NC
Agency Compliance
CSA, UL
Control Range
Adjustable
Wire Gauge
16
Electrical Connection (Pumps)
Piggyback
Includes
Pipe Clamp
Contact Form
Normally Closed
Standards
CSA, UL Listed
Electrical Connection
Piggy-Back Plug
Switch Actuation
Tether Float
Rated Voltage
230V AC
Off Point
45 Degrees Above Horizontal
On Point
45 Degrees Below Horizontal
Contact Default
Normally Closed
Running Current - Maximum
13 A
Liquid Temperature - Maximum
140 Degrees F
Counterweight Type
No Counterweight
Number of Floats
1
Compatible Pump Type
Sewage Pump, Sump Pump
Starting Current - Maximum
78 A
Actuation Method
Mechanically-Activated
NEC Cord Designation
SJOW
Electric Load Current - Minimum
100 mA @ 250V AC
Electric Load Current - Maximum
13 A @ 250V AC
Compatible Manufacturer Part Number
10PMU2WP

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.