Zoro Homepage

NO Float Switch 125/250VAC 13 psi

  • Mfr # 20SGMWENO

  • Zoro # G1995799


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Amps
5 A
Wire Lead
SJOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20SGMWENO
Zoro #
G1995799
UPC #
-
Country of Origin
United States

Dimensions

Float Length (In.)
3-9/16
Float Dia. (In.)
2-3/4
Length
4-27/32"
Float Switch Cord Length
20 ft.
Height
4-27/32"
Tether Length Min.-Max.
3-1/2"
Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Float Dia.
2 3/4 in
Maximum Tether Length
3 1/2 in
Minimum Tether Length
3 1/2 in
Cord Length
20 ft
Float Diameter
2 3/4 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
3 1/2 in

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.