Zoro Homepage

NO Mechanical Float Switch 120VAC

  • Mfr # 15PMD1WP

  • Zoro # G1996079


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120VAC
Max. Pressure
20 psi
Amps
13 A
Connection
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15PMD1WP
Zoro #
G1996079
UPC #
-
Country of Origin
United States

Dimensions

Tether Length Min.-Max.
3-1/2" to 24"
Height
3-9/16"
Length
3-9/16"
Float Switch Cord Length
15 ft.
Float Length (In.)
3-9/16
Float Dia. (In.)
3-1/16
Manufacturers Warranty Length
5 yr
Float Length
3 5/8 in
Float Dia.
3 1/16 in
Maximum Tether Length
24 in
Minimum Tether Length
3 1/2 in
Cord Length
15 ft
Tether Length - Maximum
24 in
Float Diameter
3 1/8 in
Tether Length - Minimum
3 1/2 in

Details

Switch Type
Tether Float
Voltage
120VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
13 A
Connection
Plug
Agency Compliance
CSA, UL
Wire Gauge
16
Mounting Bracket Material
ABS/Stainless Steel
Max. Liquid Temp.
140 Degrees F
Type
Wide Angle
Electrical Connection - Pumps
Piggyback
Max. Pressure (PSI)
20
Max. Water Level Adjustment
36
Float Material
PVC
For Use With
Pumps Up to 13A
Includes
Pipe Clamp
Control Range
Adjustable
Wire Lead
SJOW
Float Switch Float Material
PVC
Float Switch Off Point
45 Degrees Below Horizontal
Turns Off At
45 Degrees Below
Float Switch Contact Form
Normally Open
Operation
NO
Series
PumpMaster
Min. Water Level Adjustment
7
Float Switch On Point
45 Degrees Above Horizontal
Compliance
UL, CSA
Pumping Range Min./Max.
7 to 36
Mounts
Hose Clamp
Body Material
PVC
Electrical Connection (Pumps)
Piggyback
Standards
CSA, UL Listed
Contact Form
Normally Open
Rated Voltage
120V AC
Switch Actuation
Tether Float
Electrical Connection
Piggy-Back Plug
On Point
45 Degrees Above Horizontal
Contact Default
Normally Open
Off Point
45 Degrees Below Horizontal
Running Current - Maximum
13 A
Electric Load Current - Minimum
100 mA @ 120V AC
Electric Load Current - Maximum
13 A @ 125V AC
Counterweight Type
No Counterweight
NEC Cord Designation
SJOW
Compatible Manufacturer Part Number
15PMD1WP
Number of Floats
1
Starting Current - Maximum
78 A
Actuation Method
Mechanically-Activated
Compatible Pump Type
Sewage Pump, Sump Pump
Liquid Temperature - Maximum
140 Degrees F

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.