Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NO Mechanical Float Switch 125/250VAC

  • Mfr # 10SGMWENO

  • Zoro # G1995835


product price: $58.89
/ea

Key Features

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Amps
5 A
Float Switch Cord Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10SGMWENO
Zoro #
G1995835
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
10 ft.
Float Length (In.)
3-9/16
Length
4-27/32"
Tether Length Min.-Max.
3" to 20"
Height
4-27/32"
Float Dia. (In.)
2-3/4
Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Float Dia.
2 3/4 in
Maximum Tether Length
20 in
Minimum Tether Length
3 in
Cord Length
10 ft
Tether Length - Maximum
20 in
Float Diameter
2 3/4 in
Tether Length - Minimum
3 in

Details

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Item
Float Switch
Amps
5 A
Electrical Connection (Pumps)
Wire Leads
Min. Water Level Adjustment
1-1/2
Max. Pressure (PSI)
13
Float Switch On Point
1-1/2" Above Base
Connection
Wire Leads
Compliance
UL, CSA
Float Switch Float Material
Polypropylene
Control Range
Adjustable
Series
SignalMaster
Wire Gauge
18
Max. Water Level Adjustment
1-1/2
Operation
NO
For Use With
Panels and Alarms
Max. Liquid Temp.
140 Degrees F
Body Material
Polypropylene
Mounts
Cable Weight
Electrical Connection - Pumps
Wire Leads
Wire Lead
SJOW
Float Switch Off Point
1-1/2" Below Horizontal
Float Material
Polypropylene
Type
Narrow Angle
Agency Compliance
CSA, UL
Turns Off At
1-1/2" Below
Float Switch Contact Form
Normally Open
Includes
Cable Weight
Standards
CSA, UL Listed
Contact Form
Normally Open
Rated Voltage
125/250V AC
Electrical Connection
2-Conductor Wire Leads
Switch Actuation
Tether Float
Contact Default
Normally Open
Off Point
1 1/2 in Below Horizontal
On Point
1 1/2 in Above Base
Running Current - Maximum
5 A
Compatible Manufacturer Part Number
10SGMWENO
Switch Duty
Control Duty
Liquid Temperature - Maximum
140 Degrees F
Compatible Pump Type
Sewage Pump, Sump Pump
Number of Floats
1
Electric Load Current - Maximum
5 A @ 120/230V AC
Counterweight Type
External
Starting Current - Maximum
78 A
NEC Cord Designation
SJOW
Electric Load Current - Minimum
100 mA @ 12V AC
Actuation Method
Mechanically-Activated

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.