Zoro Homepage

NO Mechanical Float Switch 125VAC

  • Mfr # 10HTMD1WP

  • Zoro # G2034457


product price: $69.59
/ea

Key Features

Switch Type
Tether Float
Voltage
125VAC
Max. Pressure
13 psi
Amps
13 A
Electrical Connection (Pumps)
Piggyback
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10HTMD1WP
Zoro #
G2034457
UPC #
-
Country of Origin
United States

Dimensions

Tether Length Min.-Max.
3" to 18"
Float Switch Cord Length
10 ft.
Height
5-19/32"
Length
5-19/32"
Float Length (In.)
5-19/32
Float Dia. (In.)
3-3/16
Manufacturers Warranty Length
5 yr
Float Dia.
3 3/16 in
Float Length
5 5/8 in
Cord Length
10 ft
Minimum Tether Length
3 in
Maximum Tether Length
18 in
Tether Length - Maximum
18 in
Tether Length - Minimum
3 in
Float Diameter
3 1/4 in

Details

Switch Type
Tether Float
Voltage
125VAC
Max. Pressure
13 psi
Item
Float Switch
Amps
13 A
Electrical Connection (Pumps)
Piggyback
Float Switch Off Point
45 Degrees Below Horizontal
Max. Liquid Temp.
200 Degrees F
Control Range
Adjustable
Body Material
Polypropylene
Float Switch On Point
45 Degrees Above Horizontal
Min. Water Level Adjustment
8
For Use With
Pumps with The Max Running Current Draw of 13 Amps or Less In The Liquid Temperatures of 200 Degrees or Less
Max. Water Level Adjustment
36
Type
Sump or Sewage
Wire Gauge
16
Agency Compliance
CSA
Mounting Bracket Material
Stainless Steel
Includes
Pipe Clamp
Turns Off At
45 Degrees Below Center
Mounts
Hose Clamp
Float Switch Contact Form
Normally Open
Pumping Range Min./Max.
8 to 36
Series
HighTempMaster
Electrical Connection - Pumps
Piggyback
Wire Lead
SJOOW
Float Switch Float Material
Polypropylene
Connection
Clamp
Float Material
Polypropylene
Operation
Pump Down
Max. Pressure (PSI)
13
Standards
CSA
Contact Form
Normally Open
Electrical Connection
Piggy-Back Plug
Switch Actuation
Tether Float
Rated Voltage
125V AC
Contact Default
Normally Open
On Point
45 Degrees Above Horizontal
Off Point
45 Degrees Below Horizontal
Starting Current - Maximum
78 A
Electric Load Current - Minimum
1 A @ 120V AC, 1 A @ 230V AC
Electric Load Current - Maximum
13 A @ 125V AC, 13 A @ 250V AC
Liquid Temperature - Maximum
200 Degrees F
NEC Cord Designation
SJOOW
Compatible Manufacturer Part Number
10HTMD1WP
Running Current - Maximum
13 A
Number of Floats
1
Actuation Method
Mechanically-Activated
Counterweight Type
No Counterweight
Compatible Pump Type
Sewage Pump, Sump Pump

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.