Zoro Homepage

NO Mechanical Float Switch 230VAC

  • Mfr # 10PMD2WP

  • Zoro # G1996009


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
230VAC
Max. Pressure
20 psi
Amps
13 A
Electrical Connection (Pumps)
Piggyback
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PMD2WP
Zoro #
G1996009
UPC #
-
Country of Origin
United States

Dimensions

Length
3-9/16"
Tether Length Min.-Max.
3" to 24"
Float Length (In.)
3-9/16
Float Dia. (In.)
3-1/16
Float Switch Cord Length
10 ft.
Height
3-9/16"
Float Length
3 5/8 in
Float Dia.
3 1/16 in
Manufacturers Warranty Length
5 yr
Cord Length
10 ft
Maximum Tether Length
24 in
Minimum Tether Length
3 in
Tether Length - Minimum
3 in
Tether Length - Maximum
24 in
Float Diameter
3 1/8 in

Details

Switch Type
Tether Float
Voltage
230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
13 A
Electrical Connection (Pumps)
Piggyback
Control Range
Adjustable
Electrical Connection - Pumps
Piggyback
Float Material
PVC
Float Switch On Point
45 Degrees Above Horizontal
Includes
Pipe Clamp
Agency Compliance
CSA, UL
Mounting Bracket Material
ABS/Stainless Steel
Type
Wide Angle
Series
PumpMaster
Pumping Range Min./Max.
7 to 36
For Use With
Pumps Up to 13A
Max. Pressure (PSI)
20
Float Switch Float Material
PVC
Max. Liquid Temp.
140 Degrees F
Float Switch Off Point
45 Degrees Below Horizontal
Turns Off At
45 Degrees Below
Wire Gauge
16
Float Switch Contact Form
Normally Open
Mounts
Hose Clamp
Compliance
UL, CSA
Wire Lead
SJOW
Max. Water Level Adjustment
36
Connection
Plug
Body Material
PVC
Min. Water Level Adjustment
7
Operation
NO
Contact Form
Normally Open
Standards
CSA, UL Listed
Switch Actuation
Tether Float
Rated Voltage
230V AC
Electrical Connection
Piggy-Back Plug
On Point
45 Degrees Above Horizontal
Contact Default
Normally Open
Off Point
45 Degrees Below Horizontal
Running Current - Maximum
13 A
NEC Cord Designation
SJOW
Compatible Pump Type
Sewage Pump, Sump Pump
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Maximum
13 A @ 250V AC
Number of Floats
1
Electric Load Current - Minimum
100 mA @ 250V AC
Actuation Method
Mechanically-Activated
Starting Current - Maximum
78 A
Compatible Manufacturer Part Number
10PMD2WP
Counterweight Type
No Counterweight

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.