Zoro Homepage

NO Mechanical Float Switch 250VAC

  • Mfr # 10HTMD2WP

  • Zoro # G2034448


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
250VAC
Max. Pressure
13 psi
Amps
12 A
Max. Water Level Adjustment
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10HTMD2WP
Zoro #
G2034448
UPC #
-
Country of Origin
United States

Dimensions

Tether Length Min.-Max.
3" to 18"
Float Switch Cord Length
10 ft.
Float Dia. (In.)
3-3/16
Height
5-19/32"
Length
5-19/32"
Float Length (In.)
5-19/32
Manufacturers Warranty Length
5 yr
Float Length
5 5/8 in
Float Dia.
3 3/16 in
Cord Length
10 ft
Minimum Tether Length
3 in
Maximum Tether Length
18 in
Tether Length - Maximum
18 in
Float Diameter
3 1/4 in
Tether Length - Minimum
3 in

Details

Switch Type
Tether Float
Voltage
250VAC
Max. Pressure
13 psi
Item
Float Switch
Amps
12 A
Max. Water Level Adjustment
36
Includes
Pipe Clamp
Mounts
Hose Clamp
Pumping Range Min./Max.
8 to 36
Control Range
Adjustable
Wire Lead
SJOOW
Turns Off At
45 Degrees Below Center
Float Switch Off Point
45 Degrees Below Horizontal
Float Switch On Point
45 Degrees Above Horizontal
Agency Compliance
CSA
Connection
Clamp
Float Material
Polypropylene
Min. Water Level Adjustment
8
Max. Liquid Temp.
200 Degrees F
For Use With
Pumps with The Max Running Current Draw of 13 Amps or Less In The Liquid Temperatures of 200 Degrees or Less
Max. Pressure (PSI)
13
Series
HighTempMaster
Operation
Pump Down
Type
Sump or Sewage
Float Switch Float Material
Polypropylene
Float Switch Contact Form
Normally Open
Body Material
Polypropylene
Mounting Bracket Material
Stainless Steel
Wire Gauge
16
Electrical Connection (Pumps)
Piggyback
Electrical Connection - Pumps
Piggyback
Standards
CSA
Contact Form
Normally Open
Switch Actuation
Tether Float
Rated Voltage
250V AC
Electrical Connection
Piggy-Back Plug
On Point
45 Degrees Above Horizontal
Contact Default
Normally Open
Off Point
45 Degrees Below Horizontal
Counterweight Type
No Counterweight
Number of Floats
1
Electric Load Current - Maximum
13 A @ 125V AC, 13 A @ 250V AC
Starting Current - Maximum
78 A
Electric Load Current - Minimum
1 A @ 120V AC, 1 A @ 230V AC
Compatible Manufacturer Part Number
10HTMD2WP
NEC Cord Designation
SJOOW
Actuation Method
Mechanically-Activated
Running Current - Maximum
13 A
Liquid Temperature - Maximum
200 Degrees F
Compatible Pump Type
Sewage Pump, Sump Pump

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.