Zoro Homepage

NO Mechanical Float Switch 250VAC

  • Mfr # 20HTMD2WP

  • Zoro # G2034411


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
250VAC
Max. Pressure
13 psi
Amps
12 A
Float Switch Float Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20HTMD2WP
Zoro #
G2034411
UPC #
-
Country of Origin
United States

Dimensions

Tether Length Min.-Max.
3" to 18"
Float Dia. (In.)
3-3/16
Length
5-19/32"
Float Switch Cord Length
20 ft.
Height
5-19/32"
Float Length (In.)
5-19/32
Float Length
5 5/8 in
Float Dia.
3 3/16 in
Manufacturers Warranty Length
5 yr
Cord Length
20 ft
Minimum Tether Length
3 in
Maximum Tether Length
18 in
Tether Length - Maximum
18 in
Tether Length - Minimum
3 in
Float Diameter
3 1/4 in

Details

Switch Type
Tether Float
Voltage
250VAC
Max. Pressure
13 psi
Item
Float Switch
Amps
12 A
Float Switch Float Material
Polypropylene
Electrical Connection (Pumps)
Piggyback
Max. Liquid Temp.
200 Degrees F
Max. Water Level Adjustment
36
Wire Gauge
16
Agency Compliance
CSA
Mounts
Hose Clamp
Float Switch Contact Form
Normally Open
Max. Pressure (PSI)
13
Pumping Range Min./Max.
8 to 36
Min. Water Level Adjustment
8
Includes
Pipe Clamp
Electrical Connection - Pumps
Piggyback
Body Material
Polypropylene
Operation
Pump Down
Float Material
Polypropylene
Float Switch Off Point
45 Degrees Below Horizontal
Wire Lead
SJOOW
For Use With
Pumps with The Max Running Current Draw of 13 Amps or Less In The Liquid Temperatures of 200 Degrees or Less
Connection
Clamp
Type
Sump or Sewage
Mounting Bracket Material
Stainless Steel
Control Range
Adjustable
Series
HighTempMaster
Float Switch On Point
45 Degrees Above Horizontal
Turns Off At
45 Degrees Below Center
Standards
CSA
Contact Form
Normally Open
Electrical Connection
Piggy-Back Plug
Switch Actuation
Tether Float
Rated Voltage
250V AC
Contact Default
Normally Open
Off Point
45 Degrees Below Horizontal
On Point
45 Degrees Above Horizontal
Number of Floats
1
Running Current - Maximum
13 A
Starting Current - Maximum
78 A
Actuation Method
Mechanically-Activated
NEC Cord Designation
SJOOW
Compatible Pump Type
Sewage Pump, Sump Pump
Electric Load Current - Minimum
1 A @ 120V AC, 1 A @ 230V AC
Liquid Temperature - Maximum
200 Degrees F
Counterweight Type
No Counterweight
Electric Load Current - Maximum
13 A @ 125V AC, 13 A @ 250V AC
Compatible Manufacturer Part Number
20HTMD2WP

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.