Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Level Transmitter, PVC

  • Mfr # 1107768

  • Zoro # G616307897


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0% of Full Scale
Float Material
PVC
Manufacturers Warranty Length
2 yr
Float Length
7 5/8 in
Input Voltage
8 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1107768
Zoro #
G616307897
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Float Length
7 5/8 in
Sensor Length
7.67 in
Cable Length
25 ft
Overall Diameter
3.09 in
Overall Height
7.67 in
Float Diameter
3 1/8 in
Cord Length
25 ft

Details

Item
Float Switch
Accuracy
+/-1.0% of Full Scale
Float Material
PVC
Input Voltage
8 to 30V DC
Special Features
Built-In Stabilizing Weight, Colored Cord Seals, Continuous Level Monitoring, Non-Conductive Housing, Protective Diaphragm, Reverse Polarity Protection, Vented Cable
Operating Temperature - Minimum
32 Degrees F
Cable Coating
TPE
Output Power
4 to 20mA DC
Seal Material
EPDM
Electrical Connection
2-Conductor Wire Leads
NEMA Enclosure Rating
No Enclosure
Tip Design
Flush Tip
IP Rating
IP68
Housing Material
PVC
Operating Temperature - Maximum
122 Degrees F
Pressure Measurement - Maximum
33.4 ft wc
Series
Sub-X
Pressure Measurement - Minimum
0 ft wc
Liquid Temperature - Maximum
122 Degrees F
Rated Voltage
8 to 30V DC

Description

Float Switch, Tip Design Flush Tip, Accuracy +/-1.0 Percent of Full Scale, Cable Length 25 ft, Cable Coating TPE, Sensor Length 7.67 in, Series Sub-X, Housing Material PVC, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.