Zoro Homepage

Submersible Level Transmitter, PVC

  • Mfr # 1107769

  • Zoro # G316307906


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
8 to 30V DC
Accuracy
+/-1.0% of Full Scale
Float Length
7 5/8 in
Manufacturers Warranty Length
2 yr
Special Features
Built-In Stabilizing Weight, Colored Cord Seals, Continuous Level Monitoring, Non-Conductive Housing, Protective Diaphragm, Reverse Polarity Protection, Vented Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1107769
Zoro #
G316307906
UPC #
-
Country of Origin
United States

Dimensions

Float Length
7 5/8 in
Manufacturers Warranty Length
2 yr
Overall Height
7.67 in
Cable Length
50 ft
Overall Diameter
3.09 in
Sensor Length
7.67 in
Float Diameter
3 1/8 in
Cord Length
50 ft

Details

Input Voltage
8 to 30V DC
Accuracy
+/-1.0% of Full Scale
Item
Float Switch
Special Features
Built-In Stabilizing Weight, Colored Cord Seals, Continuous Level Monitoring, Non-Conductive Housing, Protective Diaphragm, Reverse Polarity Protection, Vented Cable
Float Material
PVC
Housing Material
PVC
Operating Temperature - Minimum
32 Degrees F
IP Rating
IP68
Series
Sub-X
Tip Design
Flush Tip
Pressure Measurement - Minimum
0 ft wc
Operating Temperature - Maximum
122 Degrees F
Output Power
4 to 20mA DC
Electrical Connection
2-Conductor Wire Leads
NEMA Enclosure Rating
No Enclosure
Seal Material
EPDM
Cable Coating
TPE
Pressure Measurement - Maximum
33.4 ft wc
Rated Voltage
8 to 30V DC
Liquid Temperature - Maximum
122 Degrees F

Description

Float Switch, Tip Design Flush Tip, Accuracy +/-1.0 Percent of Full Scale, Cable Length 50 ft, Cable Coating TPE, Sensor Length 7.67 in, Series Sub-X, Housing Material PVC, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.