Zoro Homepage

Submersible Level Transmitter, PVC

  • Mfr # 1107770

  • Zoro # G816307888


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0% of Full Scale
Special Features
Built-In Stabilizing Weight, Colored Cord Seals, Continuous Level Monitoring, Non-Conductive Housing, Protective Diaphragm, Reverse Polarity Protection, Vented Cable
Manufacturers Warranty Length
2 yr
Input Voltage
8 to 30V DC
Float Length
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1107770
Zoro #
G816307888
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Float Length
7 5/8 in
Sensor Length
7.67 in
Cable Length
75 ft
Overall Diameter
3.09 in
Overall Height
7.67 in
Float Diameter
3 1/8 in
Cord Length
75 ft

Description

Float Switch, Tip Design Flush Tip, Accuracy +/-1.0 Percent of Full Scale, Cable Length 75 ft, Cable Coating TPE, Sensor Length 7.67 in, Series Sub-X, Housing Material PVC, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.