Tank Level Monitor, 120VAC

  • Mfr # 1087299

  • Zoro # G5623073


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Includes
Cable, Vent Tube
Alarm
Audio/Visual
Decibels
87 dB
Voltage
120V AC
Enclosure Rating
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1087299
Zoro #
G5623073
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Height
4.3 in
Overall Width
1.3 in
Sensor Cord Length
3 5/16 ft

Details

Includes
Cable, Vent Tube
Item
Tank Alarm
Alarm
Audio/Visual
Decibels
87 dB
Voltage
120V AC
Enclosure Rating
NEMA 1
Amps
3 A
Reset
Automatic
Features
Can be Configured as High Level, Low Level or No Alarm
Body Material
Noryl Thermoplastic
Alarm Type
Audio, Visual
For Vessel Type
Holding Tanks
Sound Level - Maximum
87 dB
Detection Type
High Level
Current
0.15 A
Electrical Connection
2-Conductor Wire Leads
Number of Alarm Inputs
1
For Media Type
Sewage
Alert Output
Audio, Visual

Description

Tank Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 1, Current 0.15 A, Sound Level - Maximum 87 dB, Nameplate Voltage Not Applicable, Power Cord Length Not Applicable, Reset Type Not Applicable, Sensor Cord Length 3 5/16 ft, Includes Cable, Vent Tube, For Vessel Type Holding Tanks, Environment Not Applicable, Connectivity Not Applicable, Detection Type High Level, Battery Backup Not Applicable, Body Material Noryl Thermoplastic, Overall Height 4.3 in, Overall Length 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.