Sje-Rhombus
VerticalMaster Float Switch 120V
Mfr # 30VM1WP
Zoro # G1898202
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120v
- Float Switch Cord Length 30 ft.
Explore More Products
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi 10SGMPCNO
- SJE-RHOMBUS NO Mechanical Float Switch 120/230VAC 10PMDWOP
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC 20PMPD1WP
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC 30HTMD1WP
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC 10HTMD1WP
- SJE-RHOMBUS Elapsed Time Meter 230V 1032834
- SJE-RHOMBUS SPDT SignalMaster Float Switch 15SGMSPDTWE
- SJE-RHOMBUS Double Float Master Pump Switch 230V 15DFMMU2WP
- SJE-RHOMBUS NO Mechanical Float Switch 250VAC 20HTMD2WP
- DAYTON NO Mechanical Float Switch 115VAC 15 psi, Amps: 10 A 10A170
- MADISON SPST Liquid Level Switch Selectable 240VAC 300 psi M5000
- Sje-Rhombus Level Switches