Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sje-Rhombus VerticalMaster Float Switch 230V 10VM2WP

VerticalMaster Float Switch 230V (Discontinued)

  • Mfr # 10VM2WP
  • Zoro # G1898099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10VM2WP
Zoro #
G1898099
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
10 ft.

Details

Voltage
230V
Item
VerticalMaster Float Switch

Description

VerticalMaster Float,10 ft.,230V Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.