This item is Discontinued.

Sjobergs Junior Senior Work Bench, Birch, 19-9/32" W, Working: 25-3/16" Height, 100 lb., Straight SJO-33365

Junior Senior Work Bench, Birch, 19-9/32" W, Working: 25-3/16" Height, 100 lb., Straight (Discontinued)

  • Mfr # SJO-33365
  • Zoro # G0697938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJO-33365
Zoro #
G0697938
UPC #
-
Country of Origin
Sweden

Dimensions

Top Thickness
1"
Overall Depth
19 in
Overall Width
39 in
Height
Working: 25-3/16"
Width
19-9/32"
Depth
39-11/32"
Number of Height Positions
2
Non-Metal Top Thickness
1 in
Minimum Adjustable Height
25 3/16 in
Height Adjustment Mechanism
Additional Trestle
Maximum Adjustable Height
33 7/8 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Junior Senior Workbench
Workbench/Table Leg Type
Straight
Frame Material
Birch
Load Capacity
100 lb.
Finish
Natural
Edge Type
Straight
Color
natural
Item
Junior Senior Work Bench
Includes
(4) 3/4� Bench Dogs
Workbench/Table Frame Material
Birch
Workbench/Table Surface Material
Birch
Workbench Item
Workbench
Workbench/Table Assembly
Unassembled
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Standards
Forest Stewardship Council, ISO 14001, ISO 9001
Number of Drawers
0
Number of Shelves
1
Top Material
Birch
Included Components
Vice
Portability
Stationary
Number of Knockouts
0
Number of Outlets
0
Leg Type
Straight Leg
Frame Material Finish
Natural
Features
Double Row of Dog Holes Running From Both Vise Locations, Includes Two Bases to Adjust Height Allows Both Children and Adults to use the Bench, Trestle Base Design Eliminates Any Rocking or Racking While You Work
Number of Cabinets
0
Overall Load Capacity
100 lb
Edge Shape
Square
Foot Type
Plain

Description

Workbench, Height Adjustability Adjustable Height, Top Material Birch, Assembly Unassembled, Color Tan, Frame Material Birch, Leg Type Straight Leg, Maximum Adjustable Height 33 7/8 in, Minimum Adjustable Height 25 3/16 in, Non-Metal Top Thickness 1 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Vice, Number of Outlets 0, Number of Shelves 1, Overall Depth 19 in, Overall Fixed Height Not Applicable, Overall Load Capacity 100 lb, Overall Width 39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.