Sjobergs
Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight
Mfr # SJO-66922K
Zoro # G2155198
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,549.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Load Capacity 500 lb.
- Workbench/Table Leg Type Straight
- Width 29-1/8"
- Color natural
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, Gray, 23 7/8 in L (30289GREY)
- TENNSCO Double Support Rivet 18 In, Medium Gray (VDRS-1816GRAY)
- DURASHELF Adjustable Shelf Support Pin (APIN)
- AZAR DISPLAYS Three-Tier Step Display: 12"W x 11.75"D x 7"H (326050)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 72" W, 36" Height, 3000 lb., Straight (MT367236-3K295)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 36" Height, 2000 lb., Straight (MT182436-2K195)
- PERFORMANCE TOOL Performance Tool Multi-Purpose Folding Workbench (W54025)
- DURHAM MFG Medium Duty Machine Tables, Steel, 48" W, 30" Height, 2000 lb., Straight (MT244830-2K295)
- SEVILLE CLASSICS Wood Top Workbench, Satin (WEB484)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- LITTLE GIANT Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight (MT1-1824-18)
- Sjobergs Workbenches