Zoro Homepage

8 in Drop Forged Shears

  • Mfr # SK02401

  • Zoro # G616345110


product price: $18.95
/ea

Key Features

Color
Green/Silver
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK02401
Zoro #
G616345110
UPC #
25141114676
Country of Origin
China

Details

Item
8 in Drop Forged Shears
Color
Green/Silver
Blade Material
Steel

Description

Introducing the SK 8" Drop Forged Shears – the ultimate gift for Dad this Father's Day. Designed for precision cutting and built to last, these shears are a must-have for any DIY enthusiast or home improvement aficionado. Crafted with a single-piece drop forged blade featuring an induction-hardened cutting edge, they effortlessly tackle even the toughest tasks. With an ergonomically designed easy-grip handle and a spring-enabled lock for safety, these shears ensure comfort and confidence during every project. Upgrade Dad's toolkit and empower him to tackle any job with ease and efficiency. SK Tools USA, LLC was founded in the early 1900s as the Sherman-Klove Company by Mason H. Sherman and Noah Grover Klove. In the early days, we specialized in contract work, producing tools and parts for other companies. After a brief period producing munitions and mortar shell casings during WWI, we returned to our true love and what still drives us today – manufacturing quality tools for the American technician. From the original Round-Headed Ratchet to the SK® X-FRAME® Ratcheting Wrench, we’ve been innovating for American professionals since day one.


  • MULTIFUNCTION: Cut a variety of surfaces with the SK 8" Drop Forged Shears, including leather, plastic, wire, or in the garden.
  • SUPERIOR BLADE: Our one piece drop forged blade featuring an induction hardened cutting edge is strong enough for the toughest jobs.
  • ERGONOMIC: Our easy-grip handle is designed with your comfort in mind.
  • EASE OF MOVEMENT: Every drawer is equipped with smooth ball bearing slides to facilitate effortless movement.
  • A TOOLKIT MUST-HAVE: Upgrade Dad's toolkit with SK 7" Drop Forged Shears, the ultimate Father's Day gift for DIY enthusiasts and home improvement aficionados. Designed for precision cutting and built to last, these shears are a must-have for any handyman's arsenal. Give Dad the tools he needs to tackle any project with ease and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.