Shop All Engine Specialty Tools
Sk Hand Tools
Spark Plug Socket, 3 1/2 in L Overall
Mfr # 4430
Zoro # G400720383
$34.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5 in
- Insulated No
- Socket Depth Standard
- Standards ASME B107.110-2012
- Impact Rated No
Product Information
- Brand Sk Hand Tools
- MFR # 4430
- Zoro # G400720383
- UPC # 025141019902
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Overall Length | 3.5 in |
Socket Depth | Standard |
Drive Size | 3/8 in |
Socket Size | 14 mm |
Details
Description
Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 14 mm, Bolt Clearance 1/4 in, Drive Size 3/8 in, Impact Rated No, Steel, Metric, Non-Magnetic Yes, Non-Sparking No, Socket Depth Standard, ASME B107.110-2012, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPD A/C Clutch, 4321248 (4321248)
- SEACHOICE Outrigger Clips (2 Per Pack) (88041)
- DORMAN Departure Actuator, 926-368 (926-368)
- RIDGID RIDGID 43647 Inner Core Cable, 100'L x 5/8"W Cables For Use W/k-6200, K-750, & K-7500 Drum Machines (43647)
- DAYCO Tension Pulley, Industry Number 89144 (89144)
- MOTIVE PRODUCTS Tilton Power Bleeder (0112-MTV)
- HORIZON TOOL Heavy Duty Yoke Puller (497)
- LISLE Hone Engine Cylinder, 2-3/4" - 10-1/4" (15000)
- CRAFTSMAN Fluid Extractor (CMMT98350)
- APEX TOOL GROUP Mobile Work Table (83166)
- MOTIVE PRODUCTS Chrysler Adapter (1103-MTV)
- Sk Hand Tools Service & Shop Tools